- 1/2" x 9/16" Opening
- 12 Points
- 6 1/2" Length
- 25° Offset
- Chrome
| Finish | Chrome |
| Box End Size 2 | 9/16 in |
| Opening Two | 9/16 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Size 1 | 1/2 in |
| Overall Length | 6.5 in |
| Offset Height | N/A |
| Wrench Type | 25° Offset |
| Box End Width | 1 in |
| Box End Width Two | 1 in |
| Box End Thickness | 1/2 in |
| Weight | 0.3 LB |

