- 5/8" x 3/4" Opening
- 12 Points
- 7 3/4" Length
- 25° Offset
- Chrome
| Box End Size 1 | 5/8 in |
| No. of Points | 12 |
| Offset Height | N/A |
| Wrench Type | 25° Offset |
| Overall Length | 7.75 in |
| Box End Size 2 | 3/4 in |
| Finish | Chrome |
| Inch/Metric | Inch |
| Box End Width Two | 1 7/16 in |
| Opening Two | 3/4 in |
| Box End Width | 1 19/64 in |
| Box End Thickness | 1/2 in |
| Weight | 0.66 LB |

