- Double Box Wrench
- 1/2" x 9/16" Box sizes
- 6 Points
- 6 7/8" Overall Lengthl Full Polish
| Box End Size 1 | 5/8 in |
| Inch/Metric | Inch |
| Box End Width | 1 19/64 in |
| Box End Thickness | 1/2 in |
| Overall Length | 8.125 in |
| Finish | Full Polish |
| Box End Width Two | 1 7/8 in |
| Wrench Type | Ratcheting, Double Box End |
| Box End Size 2 | 3/4 in |
| No. of Points | 12 |
| Weight | 0.29 LB |

