- 16 mm x 18 mm Opening
- 12 Points
- 206 mm Length
- Ratcheting
- Chrome
| Overall Length | 206 mm |
| Box End Width | 32.9 mm |
| Finish | Chrome |
| Offset Height | N/A |
| Wrench Type | Ratcheting |
| Box End Width Two | 36.5 mm |
| Box End Size 1 | 16 mm |
| Box End Size 2 | 18 mm |
| Box End Thickness | 10.3 mm |
| No. of Points | 12 |
| Opening Two | 18 mm |
| Inch/Metric | Metric |
| Weight | 0.43 LB |

