- Double Box Wrench
- 13/16" x 15/16" Box sizes
- 12 Points
- 9 1/4" Overall Lengthl Full Polish
| Overall Length | 9.25 in |
| Box End Size 2 | 15/16 in |
| Inch/Metric | Inch |
| Box End Size 1 | 13/16 in |
| Box End Thickness | 1/2 in |
| Finish | Full Polish |
| Box End Width Two | 1 37/64 in |
| Wrench Type | Ratcheting, Double Box End |
| No. of Points | 12 |
| Box End Width | 1 13/32 in |
| Weight | 0.45 LB |

