- 19 mm x 21 mm Opening
- 12 Points
- 234.700 mm Length
- Ratcheting
- Chrome
| Finish | Chrome |
| Box End Size 2 | 21 mm |
| Box End Width Two | 39.7 mm |
| Wrench Type | Ratcheting |
| Overall Length | 234.7 mm |
| Box End Thickness | 10.3 mm |
| No. of Points | 12 |
| Box End Width | 35.7 mm |
| Opening Two | 21 mm |
| Inch/Metric | Metric |
| Offset Height | N/A |
| Box End Size 1 | 19 mm |
| Weight | 0.5 LB |

