- 1" x 1 1/16" Opening
- 12 Points
- 15" Length
- Ratcheting
- Chrome
| Finish | Chrome |
| Box End Size 2 | 1 1/16 in |
| Overall Length | 15 in |
| Opening Two | 1 1/16 in |
| Box End Thickness | 1/2 in |
| Box End Width Two | 2 1/4 in |
| Box End Size 1 | 1 in |
| No. of Points | 12 |
| Wrench Type | Ratcheting |
| Box End Width | 1 29/32 in |
| Offset Height | N/A |
| Inch/Metric | Inch |
| Weight | 1.36 LB |

