- Double Box Wrench
- 1 1/8" x 1 1/4" Box sizes
- 12 Points
- 15" Overall Lengthl Full Polish
| No. of Points | 12 |
| Finish | Full Polish |
| Box End Width Two | 2 1/4 in |
| Inch/Metric | Inch |
| Box End Size 2 | 1 1/4 in |
| Box End Width | 1 29/32 in |
| Wrench Type | Ratcheting, Double Box End |
| Overall Length | 15 in |
| Box End Thickness | 9/16 in |
| Box End Size 1 | 1 1/8 in |
| Weight | 1.29 LB |

