Skip to content Skip to navigation menu
ORS Nasco577-1200-80ASD

577-1200-80ASD

26 Piece 12 Point Combination ASD Wrench Set
Item #101449163
  • 26 Pieces
  • Inch
  • 12 Point Combination ASD Wrench Set
ORS Nasco577-1200-80ASD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26 Pieces
  • Inch
  • 12 Point Combination ASD Wrench Set
Package Type Cardboard Box
Inch/Metric Inch
No. of Pieces 26
Set Includes 1208A, 1/4 in, 1210A, 5/16 in, 1212ASD, 3/8 in, 1214ASD, 7/16 in, 1216ASD, 1/2 in, 1218ASD, 9/16 in, 1220ASD, 5/8 in, 1222ASD, 11/16 in, 1224ASD, 3/4 in, 1226ASD, 13/16 in, 1228ASD, 7/8 in, 1230ASD, 15/16 in, 1232ASD, 1 in, 1234ASD, 1 1/16 in, 1236ASD, 1 1/8 in, 1240ASD, 1 1/4 in, 1242, 1 5/16 in, 1244, 1 3/8 in, 1246, 1 7/16 in, 1248, 1 1/2 in, 1252, 1 5/8 in, 1254, 1 11/16 in, 1256, 1 3/4 in, 1258, 1 13/16 in, 1260, 1 7/8 in, 1264, 2 in
Weight 59.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison