Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco577-1200MHASD

577-1200MHASD

SUPERSEDED TO ORSN_192-CCWS1, MTRL - 106572568
Item #101466290
  • 10 Pieces
  • Metric
  • 6 Point Metric Combination ASD Wrench Set
ORS Nasco577-1200MHASD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10 Pieces
  • Metric
  • 6 Point Metric Combination ASD Wrench Set
Inch/Metric Metric
Package Type Pouch
No. of Pieces 10
Set Includes 1210MHASD, 10 mm, 1211MHASD, 11 mm, 1212MHASD, 12 mm, 1213MHASD, 13 mm, 1214MHASD, 14 mm, 1215MHASD, 15 mm, 1216MHASD, 16 mm, 1217MHASD, 17 mm, 1218MHASD, 18 mm, 1219MHASD, 19 mm
Weight 3.11 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison