- Inch
- 1/8" Opening
- 6 Points
- 2 49/64" Length
- Chrome Finish
| Inch/Metric | Inch |
| Box End Width | 9/32 in |
| Finish | Chrome |
| Open End Thickness | 1/8 in |
| Box End Thickness | 5/32 in |
| Overall Length | 2.76563 in |
| No. of Points | 6 |
| Wrench Type | Combination |
| Open End Width | 11/32 in |
| Weight | 0.01 LB |

