- Inch
- 1/8" Opening
- 6 Points
- 2 57/64" Length
- Chrome Finish
| Wrench Type | Combination |
| Finish | Chrome |
| Open End Width | 13/32 in |
| No. of Points | 6 |
| Box End Width | 19/64 in |
| Open End Thickness | 1/8 in |
| Box End Thickness | 5/32 in |
| Inch/Metric | Inch |
| Overall Length | 2.89063 in |
| Weight | 0.02 LB |

