- Metric
- 7 mm Opening
- 6 Points
- 131.100 mm Length
- Chrome Finish
| Open End Thickness | 4.4 mm |
| Open End Width | 15.1 mm |
| Inch/Metric | Metric |
| No. of Points | 6 |
| Wrench Type | Combination |
| Finish | Chrome |
| Box End Width | 10.3 in |
| Box End Thickness | 5.9 mm |
| Overall Length | 131.1 mm |
| Weight | 0.06 LB |

