- Inch
- 1/4" Opening
- 6 Points
- 3 17/64" Length
- Chrome Finish
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Open End Thickness | 11/64 in |
| Open End Width | 9/16 in |
| Finish | Chrome |
| Box End Width | 27/64 in |
| Overall Length | 3.26563 in |
| Box End Thickness | 3/16 in |
| No. of Points | 6 |
| Weight | 0.03 LB |

