- Inch
- 9/32" Opening
- 6 Points
- 3 7/16" Length
- Chrome Finish
| Inch/Metric | Inch |
| Open End Thickness | 11/64 in |
| Box End Thickness | 13/64 in |
| Open End Width | 5/8 in |
| Wrench Type | Combination |
| Finish | Chrome |
| Overall Length | 3.4375 in |
| No. of Points | 6 |
| Box End Width | 7/16 in |
| Weight | 0.04 LB |

