- Inch
- 5/16" Opening
- 6 Points
- 4 1/8" Length
- Chrome Finish
| Inch/Metric | Inch |
| Open End Thickness | 3/16 in |
| No. of Points | 6 |
| Finish | Chrome |
| Overall Length | 4.125 in |
| Box End Width | 1/2 in |
| Open End Width | 11/16 in |
| Box End Thickness | 7/32 in |
| Wrench Type | Combination |
| Weight | 0.04 LB |

