- Inch
- 3/8" Opening
- 6 Points
- 4 5/8" Length
- Chrome Finish
| Box End Width | 37/64 in |
| Wrench Type | Combination |
| No. of Points | 6 |
| Finish | Chrome |
| Open End Thickness | 13/64 in |
| Inch/Metric | Inch |
| Open End Width | 53/64 in |
| Box End Thickness | 1/4 in |
| Overall Length | 4.625 in |
| Weight | 0.07 LB |

