- Inch
- 3/8" Opening
- 12 Points
- 4 1/4" Length
- Chrome Finish
| Overall Length | 4.25 in |
| Finish | Chrome |
| Open End Thickness | 13/64 in |
| Wrench Type | Combination |
| Box End Width | 35/64 in |
| Box End Thickness | 1/4 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Open End Width | 3/4 in |
| Weight | 0.07 LB |

