- Inch
- 7/16" Opening
- 6 Points
- 5 1/16" Length
- Chrome Finish
| Open End Width | 7/8 in |
| Overall Length | 5.0625 in |
| Finish | Chrome |
| Box End Width | 5/8 in |
| Wrench Type | Combination |
| No. of Points | 6 |
| Open End Thickness | 15/64 in |
| Box End Thickness | 17/64 in |
| Inch/Metric | Inch |
| Weight | 0.09 LB |

