- Inch
- 1/2" Opening
- 6 Points
- 5 1/4" Length
- Chrome Finish
| Overall Length | 5.25 in |
| Inch/Metric | Inch |
| Box End Width | 3/4 in |
| Open End Width | 1 in |
| No. of Points | 6 |
| Wrench Type | Combination |
| Finish | Chrome |
| Open End Thickness | 1/4 in |
| Box End Thickness | 5/16 in |
| Weight | 0.12 LB |

