- Metric
- 16 mm Opening
- 6 Points
- 242.400 mm Length
- Chrome Finish
| Inch/Metric | Metric |
| Finish | Chrome |
| Box End Thickness | 10.3 mm |
| No. of Points | 6 |
| Open End Thickness | 7.9 mm |
| Box End Width | 23.8 in |
| Overall Length | 242.4 mm |
| Open End Width | 33.9 mm |
| Wrench Type | Combination |
| Weight | 0.27 LB |

