- Inch
- 1/2" Opening
- 12 Points
- 5 11/16" Length
- Chrome Finish
| No. of Points | 12 |
| Inch/Metric | Inch |
| Box End Width | 23/64 in |
| Open End Width | 1 in |
| Finish | Chrome |
| Box End Thickness | 19/64 in |
| Wrench Type | Combination |
| Overall Length | 5.6875 in |
| Open End Thickness | 1/4 in |
| Weight | 0.11 LB |

