- Inch
- 9/16" Opening
- 12 Points
- 8 1/16" Length
- Black Oxide Finish
| Wrench Type | 15° Angle |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Overall Length | 8.0625 in |
| Box End Width | 27/32 in |
| Open End Thickness | 19/64 in |
| Open End Width | 1 3/16 in |
| Box End Thickness | 23/64 in |
| No. of Points | 12 |
| Weight | 0.27 LB |

