- Combination Wrench
- 9/16" Size
- 5 13/16" Overall Length
- 12 Points
- Inch
| Box End Width | 51/64 in |
| Box End Thickness | 21/64 in |
| Wrench Type | Combination |
| Open End Thickness | 9/32 in |
| Overall Length | 5.8125 in |
| Inch/Metric | Inch |
| No. of Points | 12 |
| Finish | Satin |
| Open End Width | 1 1/8 in |
| Weight | 0.16 LB |

