- Metric
- 19 mm Opening
- 12 Points
- 280.200 mm Length
- Black Oxide Finish
| Overall Length | 280.2 mm |
| Box End Thickness | 11.9 mm |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Wrench Type | Combination |
| Open End Width | 40 mm |
| Finish | Black Oxide |
| Box End Width | 28.1 in |
| Open End Thickness | 9.1 mm |
| Weight | 0.44 LB |

