- Inch
- 5/8" Opening
- 6 Points
- 6 3/16" Length
- Chrome Finish
| Open End Thickness | 57/64 in |
| Overall Length | 6.1875 in |
| No. of Points | 6 |
| Finish | Chrome |
| Box End Width | 57/64 in |
| Open End Width | 1 17/64 in |
| Wrench Type | Combination |
| Inch/Metric | Inch |
| Box End Thickness | 11/32 in |
| Weight | 0.21 LB |

