- Inch
- 3/4" Opening
- 12 Points
- 8 1/16" Length
- Chrome Finish
| Inch/Metric | Inch |
| Open End Thickness | 3/8 in |
| Open End Width | 1 33/64 in |
| Box End Thickness | 13/32 in |
| Overall Length | 8.0625 in |
| Wrench Type | Combination |
| Box End Width | 1 3/64 in |
| Finish | Chrome |
| No. of Points | 12 |
| Weight | 0.33 LB |

