- Combination Wrench
- 1 13/16" Size
- 25" Overall Length
- 12 Points
- Inch
| No. of Points | 12 |
| Wrench Type | Combination |
| Overall Length | 25 in |
| Inch/Metric | Inch |
| Open End Width | 3 41/64 in |
| Box End Width | 2 39/64 in |
| Open End Thickness | 45/64 in |
| Finish | Satin |
| Box End Thickness | 31/32 in |
| Weight | 5.4 LB |

