- Flex-Head Wrench
- 3/8" Size
- 6" Overall Length
- 1/4" Nut Depth
- 27/64" Throat Depth
| Manufacturer Name | Proto® |
| Head Thickness | 15/64 in |
| Inch/Metric | Inch |
| Finish | Satin |
| Wrench Depth | 1/4 in |
| No. of Points | 12 |
| Overall Length | 6 in |
| Socket End | 3/8 in |
| Head Width | 55/64 in |
| Socket Nose Diameter | 5/8 in |
| Weight | 0.14 LB |

