- Flex-Head Wrench
- 7/16" Size
- 6 7/8" Overall Length
- 17/64" Nut Depth
- 1/2" Throat Depth
| Manufacturer Name | Proto® |
| Head Width | 1 in |
| Wrench Depth | 17/64 in |
| Socket Nose Diameter | 41/64 in |
| Overall Length | 6.875 in |
| Inch/Metric | Inch |
| Socket End | 7/16 in |
| Finish | Satin |
| No. of Points | 12 |
| Head Thickness | 1/4 in |
| Weight | 0.2 LB |

