- Flex-Head Wrench
- 1/2" Size
- 7 3/4" Overall Length
- 5/16" Nut Depth
- 37/64" Throat Depth
| Head Width | 1 3/32 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Depth | 5/16 in |
| Overall Length | 7.75 in |
| Finish | Satin |
| Head Thickness | 9/32 in |
| Socket End | 1/2 in |
| Socket Nose Diameter | 11/16 in |
| Weight | 0.25 LB |

