- Flex-Head Wrench
- 9/16" Size
- 8 5/8" Overall Length
- 21/64" Nut Depth
- 21/32" Throat Depth
| Head Width | 1 15/64 in |
| Wrench Depth | 21/64 in |
| Inch/Metric | Inch |
| Head Thickness | 5/16 in |
| No. of Points | 12 |
| Finish | Satin |
| Socket Nose Diameter | 13/16 in |
| Socket End | 9/16 in |
| Overall Length | 8.625 in |
| Manufacturer Name | Proto® |
| Weight | 0.37 LB |

