- Inch
- 2 3/8" Opening
- 12 Points
- 31 1/2" Length
- Chrome Finish
| Box End Thickness | 1 5/16 in |
| Wrench Type | 15° Angle |
| Box End Width | 3 5/8 in |
| Open End Thickness | 31/32 in |
| Open End Width | 5 in |
| Inch/Metric | Inch |
| Overall Length | 31.5 in |
| No. of Points | 12 |
| Finish | Chrome |
| Weight | 13.12 LB |

