- Ball Pein Hammer
- 11" Overall Length
- 4 oz Head Weight
features
- Tough, drop-forged head with Rim-Tempered™ hardened face and pein
- Face, chamber, cheeks and pein are polished and have a protective coating of clear laquer
- Hardwood handles have contoured shape with red lacquer grip
| Handle Material | Wood |
| Head Length | N/A |
| Head Wt. | 4 oz |
| Origin | Ball Pein Hammers |
| Face Diameter | N/A |
| Type | Ball Pein Hammer |
| Overall Length | 11 in |
| Handle Length | N/A |
| Weight | 0.5 LB |

