- 15" Length
- 24 oz Head Weight
- Ball Pein Hammer
features
- Well-balanced, professional hammer with selectively hardened drop-forged head epoxy bonded to strong, lightweight fiberglass handle
- Molded jacket over the fiberglass handle provides maximum overstrike protection
- Exclusive Rim-Tempered™ process minimizes chipping off-center strikes
compliances
- 0
| Handle Length | N/A |
| Head Length | N/A |
| Length | 15 in |
| Face Diameter | N/A |
| Type | Ball Pein |
| Head Wt. | 24 oz |
| Size (text) | N/A |
| Weight | 2.0 LB |

