- Soft -Face Hammer
- 1 11/32" Face Diameter
- 13 15/32" Overall Length
features
- Tips are screw-on and can be easily replaced
- Two non-marring plastic tips, one medium and one tough
- Fiberglass handle
| Head Wt. | N/A |
| Origin | Dead Blow Hammers |
| Type | Soft Face |
| Size (text) | N/A |
| Face Diameter | 1 11/32 in |
| Overall Length | 13.4688 in |
| Handle Length | 11 9/32 in |
| Head Length | 2 3/16 in |
| Handle Material | Fiberglass |
| Weight | 1.04 LB |

