- Rubber Mallet
- 2 1/2" Face Diameter
- 13 1/2" Overall Length
features
- Soft but tough, non-flaking head prevents damage
- Hickory handle
| Overall Length | 13.5 in |
| Handle Material | Hickory |
| Face Diameter | 2 1/2 in |
| Head Length | 4 in |
| Origin | Mallets |
| Weight | 1.51 LB |
| Overall Length | 13.5 in |
| Handle Material | Hickory |
| Face Diameter | 2 1/2 in |
| Head Length | 4 in |
| Origin | Mallets |
| Weight | 1.51 LB |