Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
ORS Nasco577-1429DB

577-1429DB

Dead Blow Hammer
Item #101428622
  • 12" Length
  • 1 lb Head Weight
  • Dead Blow Hammer
ORS Nasco577-1429DB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" Length
  • 1 lb Head Weight
  • Dead Blow Hammer
Type Dead Blow
Handle Length N/A
Size (text) N/A
Length 12 in
Head Length N/A
Face Diameter 1 5/8 in
Head Wt. 1 lb
Weight 1.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison