- 12 3/4" Length
- 2 lb Head Weight
- Dead Blow Hammer
| Handle Length | N/A |
| Type | Dead Blow |
| Size (text) | N/A |
| Length | 12 3/4 in |
| Head Wt. | 2 lb |
| Head Length | N/A |
| Face Diameter | 2 in |
| Weight | 1.87 LB |
| Handle Length | N/A |
| Type | Dead Blow |
| Size (text) | N/A |
| Length | 12 3/4 in |
| Head Wt. | 2 lb |
| Head Length | N/A |
| Face Diameter | 2 in |
| Weight | 1.87 LB |