- Brass Hammer
- 1.5 lbs
- 1 1/2" Face Diameter
- 13 1/2" Overall Length
features
- Non-marring soft brass heads
- Non-sparking for safe use near combustible materials
- Fiberglass handle
| Overall Length | 13.5 in |
| Head Material | Brass |
| Handle Material | Fiberglass |
| Head Wt. | 1 1/2 lb |
| Handle Length | 10 in |
| Grip Style | Ergonomic |
| Face Material | Brass |
| Head Length | 3 1/2 in |
| Face Diameter | 1 1/2 in |
| Weight | 2.14 LB |

