- Dead Blow Hammer
- 2 5/8" Face Diameter
- 17" Overall Length
- 4 lbs Head Weight
features
- Non-sparking for safe use near combustible materials
- Head contains steel shot to help prevent rebound and vibration
- Fiberglass handle
| Handle Material | Fiberglass |
| Handle Length | 12 in |
| Face Diameter | 2 5/8 in |
| Origin | Dead Blow Hammers |
| Head Length | 5 in |
| Head Wt. | 4 lb |
| Overall Length | 17 in |
| Weight | 3.62 LB |

