- 12" Length
- 3.800 lb Head Weight
- Brass Hammer
applications
- Unhardened metals
features
- Nonslip cushion
- Handles are extra strong fiberglass
compliances
- 0
| Head Length | N/A |
| Type | Brass |
| Length | 12 in |
| Handle Length | N/A |
| Size (text) | N/A |
| Face Diameter | 2 in |
| Head Wt. | 3.8 lb |
| Weight | 4.64 LB |

