- 12" Length
- 2.600 lb Head Weight
- Brass Hammer
applications
- Unhardened metals
features
- Handles are extra strong fiberglass
- Nonslip cushion
compliances
- 0
| Size (text) | N/A |
| Face Diameter | 1 3/4 in |
| Head Length | N/A |
| Head Wt. | 2.6 lb |
| Type | Brass |
| Length | 12 in |
| Handle Length | N/A |
| Weight | 3.52 LB |

