- Sledge Hammer
- Double Faced
- 2 1/4" Face Diameter
- 34 1/4" Overall Length
- 6 lbs Head Weight
features
- Designed for striking metal, concrete and stone
- Strong fiberglass handle with non-slip cushion
| Handle Material | Fiberglass |
| Handle Length | 28 1/2 in |
| Overall Length | 34.25 in |
| Head Length | 5 3/4 in |
| Face Diameter | 2 1/4 in |
| Head Wt. | 6 lb |
| Weight | 8.01 LB |

