- 14" Length
- 2 1/2 lb Head Weight
- Cross Pein Hammer
| Length | 14 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Head Length | N/A |
| Face Diameter | 1 3/4 in |
| Head Wt. | 2 1/2 lb |
| Type | Cross Pein |
| Weight | 3.15 LB |
| Length | 14 in |
| Size (text) | N/A |
| Handle Length | N/A |
| Head Length | N/A |
| Face Diameter | 1 3/4 in |
| Head Wt. | 2 1/2 lb |
| Type | Cross Pein |
| Weight | 3.15 LB |