- Two-Way Hammer
- 2/16 x 1 1/2" Face Diameter
- 16" Overall Length
features
- Has a combined forged steel and replaceable rubber head
- Tough genuine hickory handle
| Face Diameter | 1 in |
| Origin | Specialty Hammers |
| Handle Material | Hickory |
| Head Length | 5 1/2 in |
| Overall Length | 16 in |
| Head Wt. | N/A |
| Handle Length | 10 1/2 in |
| Weight | 2.5 LB |

