- 1" Drive Impact Socket Adapter
- Converts to 1 1/2" Drive
- 4 3/16" Overall Length
| Socket Drive Size | 1 in |
| Female Dimension | 1 1/2 in |
| Overall Length | 4.1875 in |
| Male Dimension | 1 in |
| Weight | 5.03 LB |
| Socket Drive Size | 1 in |
| Female Dimension | 1 1/2 in |
| Overall Length | 4.1875 in |
| Male Dimension | 1 in |
| Weight | 5.03 LB |