features
- Spear blade
- Stripping blade
- Self-locking combination screwdriver, insulation cutter and wire scraper blade
| Overall Length | 7 in |
| Blade Length | 3 in |
| Length | 3 3/4 in |
| Type | Standard Folding |
| Weight | 0.32 LB |
| Overall Length | 7 in |
| Blade Length | 3 in |
| Length | 3 3/4 in |
| Type | Standard Folding |
| Weight | 0.32 LB |