features
- This Lockback Knife has a leather sheath and a 400 grade stainless steel blade
- 5" closed position overall length
- Laminated hardwood handle with heavy-duty lock springs
- Solid one piece brass bolster and liner provide additional strength
| Overall Length | 8.75 in |
| Blade Length | 3.75 in |
| Length | 4 7/8 in |
| Type | Lockback |
| Weight | 0.65 LB |

