- Safety Wire Twister Pliers - Reversible
- 8 3/4" Overall Length
- Diagonal Nose
- Reversible Twist
features
- Reversible safety wire pliers provide right and left twist capability often eliminating the need for a second plier
- Meet SAE Aerospace Standard AS 567 Twister requirements
- Provides all of the features of standard Proto Safety wire pliers
| Twist | Reversible |
| Nose Type | Diagonal |
| Length | 8 3/4 in |
| Plier Type | Wiretwister |
| For Wire Size | .020 - .041 in |
| Weight | 0.7 LB |

